CXG-L1 Mechanics Gloves, 600 Degrees F Max Temp., Hook-and-Loop Cuff Black, L ( 9 ), 1 PR

  • Mfr # CXG-L1 LRG

  • Zoro # G3832823


product price:  $54.49
/pr

Key Features

Cuff Style
Hook-and-Loop
Max. Temp.
600 Degrees F
Standards
EN407 4232XX
Lining
Carbon X
Series
CXG-L1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXG-L1 LRG
Zoro #
G3832823
UPC #
781513612613
Country of Origin
Multiple

Dimensions

Size
L ( 9 )
Glove Length
10 1/2 in
Glove Size
L
Cuff Length
1 1/2 in
Size- Alpha
L
Size- Numeric
9
Size (Numeric)
10
Size (Alpha)
L

Details

Item
Mechanics Gloves
Cuff Style
Hook-and-Loop
Max. Temp.
600 Degrees F
Standards
EN407 4232XX
Lining
Carbon X
Series
CXG-L1
Color
Black
Stitching
Kevlar(R)
Cuff
Leather
Grip Pattern
Smooth
Closure Type
Hook-and-Loop
Level
1
Palm Material
Goatskin
Back Material
Carbon X
Fabric Weight
5 oz
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
Not Tested
EN 388 Rating
2121X
Anti-Static
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Includes Double Palm
Yes
Finger Coverage
Full Finger
Water Resistant
No
Palm Style
Double Layer
Glove Liner Material
Unlined
Brand and Series
Mechanix Wear CXG-L1
Thumb Sweat Wipe
No
Layered Palm Material
CarbonX(R)
Includes ID Panel
Yes
Cuff Color
Black
Latex-Free
Yes
Silicone-Free
Yes
Includes Pull Strap
Yes
Includes Padded Palm
No
Touchscreen Compatible
No
Glove Material Color
Black
Reflective Backing
No
Stitching Material
Aramid
ANSI/ISEA Puncture Force
20 N
Cuff Material
CarbonX(R), TPR
Glove Back Material
CarbonX
Glove Materials
CarbonX/Goatskin
Waterproof
No
High-Visibility
No
Palm Construction
Leather and Carbon X
Color Family
Black
Hand Style
Left and Right
Oil-Resistant
No
Glove Back Color
Black
Maximum Temperature
600 Degrees F
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Features
ID Panel
Sold As
Pair
Glove Lining Material
Unlined
Glove Backing Material
CarbonX
Application
High Heat and Flash Fire
Min. Temp.
Not Rated
Finger Style
Full Finger

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Double Layer, Backing Style CarbonX, Cuff Style Hook-and-Loop, Maximum Temperature 600 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material CarbonX, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN407 4232XX, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.