N86, Disposable Gloves, 7.00 to 7.99 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Blue

  • Mfr # N861

  • Zoro # G3832972


product price:  $11.49
/pk 50, $0.23/ea

Key Features

Material
Nitrile
Palm Thickness
6.7 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N861
Zoro #
G3832972
UPC #
683438548612
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
6.7 mil
Glove Length
9 1/2 in
Cuff Thickness
5.1 mil
Finger Thickness
9.1 mil
Length
9 1/2 in
Nominal Palm Thickness
7 mil
Glove Size and Cuff Length Style
S/Standard
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
N86
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Standards
NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Aloe Inner Surface
No
Application
Automotive, Automotive Aftermarket, Machinery and Equipment, Healthcare
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex N86
Medical Glove Type
Exam
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Texture Location
Full
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 9.1 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.