This item is Discontinued.

Rubbermaid Commercial 32 gal. Round Trash Can, Blue, Snap-On, HDPE FG263100BLUE

32 gal. Round Trash Can, Blue, Snap-On, HDPE (Discontinued)

  • Mfr # FG263100BLUE
  • Zoro # G3833767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG263100BLUE
Zoro #
G3833767
UPC #
086876212105
Country of Origin
United States

Dimensions

Height
1-5/8"
Diameter
22-1/4"

Details

Trash Container Capacity
32 gal.
Container Shape
Round
Color
Blue
Material
HDPE
Series
BRUTE(R)
Top Design
Flat
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Blue
Opening Closure Type
Snap-On
For Use With
Mfr. No. FG263200GRAY, FG263200YEL, FG263273BLUE, FG263200RED, FG263256GRAY, FG263200WHT, FG263246YEL
Top Type
Flat
Specific Container Material
HDPE
Shape
Round

Description

Trash Can Top, Flat, Blue, BRUTE(R) Series, Height 1 5/8 in, HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.