Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVCORMD010GGS
Zoro #
G3838992
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M
Length
35-1/2"
Thickness
0.90mm
Fits Chest Size
38" to 40"
Details
Item
Rain Jacket
Color
Orange
Material
GORE-TEX(R)
Gender
Unisex
Closure Type
zipper
Resists
Water, Wind
Rainwear Features
Wind Resistant
Number of Inside Pockets
0
ANSI Class
ANSI 107 Class 1
Number of Outside Pockets
0
Liner Material
Nylon
Seam Style
Heat Sealed
Standards
ASTM E96
Description
Rain Jacket, Size M, Gender Unisex, Material GORE-TEX(R), Length 35-1/2 In., Standards ASTM E96, Thickness 0.90mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.