This item is Discontinued.

Neilsen Hi-Vis Rain Pants, Hi-Vis Orange, XL HVTORXL010GGS

Hi-Vis Rain Pants, Hi-Vis Orange, XL (Discontinued)

  • Mfr # HVTORXL010GGS
  • Zoro # G3839071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVTORXL010GGS
Zoro #
G3839071
UPC #
-
Country of Origin
China

Dimensions

Size
Xl
Thickness
0.75mm
Fits Waist Size
34-5/8"

Details

Item
Hi-Visibility Rain Pants
Color
Orange
Material
GORE-TEX(R)
Inseam
31-1/8"
Seam Style
Taped
ANSI Class
107-2010 Class 1
Gender
Men's
Number of Pockets
0
Includes
Reflective Striping
Resists
Water, Wind
Standards
ASTM E96
Closure Type
Elastic Waistband
High-Visibility
No

Description

Hi-Visibility Rain Pants, Material GORE-TEX(R), Gender Men's, Inseam 31-1/8 In., High-Visibility No, Thickness 0.75mm, Standards ASTM E96, Includes Reflective Striping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.