Cold Protection Gloves, L, Black/Gray, Nylon (Discontinued)
- Mfr # MCW-WA-010
- Zoro # G3839595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCW-WA-010
Zoro #
G3839595
UPC #
781513618288
Country of Origin
China
Details
Item
Cold Protection Gloves
Color
Black/Gray
Palm Material
Rubberized Synthetic Leather
Application
Cold Weather
Palm Construction
Overlapping Palm Construction
Standards
CE, EN 388:2003 3131; EN511:2006 22X
Stitching Material
Nylon
Closure Type
hook-and-loop
Cut
Gunn
Lining
Fleece/Thinsulate
Temp. Range
0 to 200 Degrees F
Finger Style
Full Finger
Cuff
Safety
Back Material
Deerskin Leather
Thumb Style
Straight
Sold As
Pair
Description
Cold Protection Gloves, Palm Material Rubberized Synthetic Leather, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.