Scrub Shirt, Cotton/Polyester, Short Sleeve, 1 Pockets, V-Neck, Blue, Size S
Mfr # 71221
Zoro # G3840864
product price:Â $14.00
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Sleeve Type
Short
Length
27 1/2 in
Cuff Style
Dolman Sleeves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
71221
Zoro #
G3840864
UPC #
708695081709
Country of Origin
Multiple
Dimensions
Size
S
Length
27 1/2 in
Maximum Chest Size
36 in
Size-Body Type
Regular
Minimum Chest Size
34 in
Details
Item
Scrub Shirt
Material
Cotton/Polyester
Color
Blue
Gender
Men's
Sleeve Type
Short
Cuff Style
Dolman Sleeves
Number of Outside Pockets
1
Collar Style
V-Neck
Fabric Weight
4.25 oz
Style
Shirt
Reusability
Reusable
Features
Back Yoke, One Chest Pocket With Pen Division
Fit
Relaxed Fit
Description
Scrub Shirt, Color Blue, Gender Unisex, Material Cotton/Polyester, Size S, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.