Zoro Homepage
This item is Discontinued.
Advantech Manufacturing Testing Sieve, Brass/SS, 19MM 3/4"BS8F

Testing Sieve, Brass/SS, 19MM (Discontinued)

  • Mfr # 3/4"BS8F
  • Zoro # G3843034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4"BS8F
Zoro #
G3843034
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
19mm
Opening Size
3/4 in
Outside Dia.
8 in
Overall Depth
2 in

Details

Item
Testing Sieve
Screen Material
Stainless Steel
Frame Material
Brass
Standards
ASTM E-11

Description

Testing Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 19mm, Opening Size 3/4 in, Outside Dia. 8 in, Overall Depth 2 in, ASTM E-11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.