End Mill, 0.0313 in. Milling Dia., I2S
Mfr # I2S0031T007R
Zoro # G3843500
product price:Â $15.35
/eaKey Features
Dimension Type
Decimal inch
Milling Diameter
0.0313"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.078125 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
I2S0031T007R
Zoro #
G3843500
UPC #
-
Country of Origin
Japan
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.0313"
Length of Cut
0.078125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.03125 in
Description
Square End Mill, 0.03125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.078125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.