Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , M 1 PR

  • Mfr # 92733PUM

  • Zoro # G3846678


product price:  $5.75
/pr
Sold in multiples of 12 for $69.00

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92733PUM
Zoro #
G3846678
UPC #
045143571093
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
13 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Memphis Cut Pro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1486
Glove Construction
Seamless Knit
Palm Material
Polyurethane
Glove Hand Style
Left and Right
Standards
ANSI 105, EN388
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
ANSI/ISEA Puncture Force
0 N
Weight
Light
Application
Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Farming, Glass Handling, Iron Work, Landscaping, Material Handling, Recycling, Sheet Metal Industry, Warehousing
Stitching Material
HPPE
Puncture Resistant
No
Abrasion Resistant
Yes
Cut Resistant
Yes
Finger Material
Polyurethane / HPPE / Synthetic
Brand and Series
MCR Safety CutPro(TM) 92733PU
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
5471
Glove Back Material
Kevlar®
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Coating Color
Black
Double-Dipped
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Glove Lining Material
HPPE
Finger Coverage
Full

Description

MCR Safety CutPro
13-Gauge HyperMax Shell
Cut, Abrasion, and Puncture Resistant Work Gloves
PU Coated Palm and Fingertips
Black polyurethane coating adds
abrasion resistance and hides dirt


The MCR Safety CutPro series offers various cut protection levels and materials for your protection. The 92733PU features a 13-gauge HyperMax shell and a black Polyurethane (PU) coating for abrasion and grip. The 92733PU not only offers outstanding grip but also provides great flexibility, which limits hand fatigue on long, hard-working days. This glove offers a seamless black HPPE / Synthetic shell that supplies cut, tear, and abrasion resistance. The black PU coated palm and fingertips provide a durable grip and hides dirt, grit, and grime. If you are looking for the best cut-resistant gloves, look no further than MCR Safety's CutPro cut-resistant options.


• 13-Gauge HyperMax Black Shell
• Black Polyurethane (PU) coated Palm & Fingertips
• Glass and steel free
• Good abrasion, cut, and puncture resistance
• Overall black color hides soiling
• The seamless shell is comfortable, cool, and easy to wear
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.