BX38 Cogged, Classical V-Belt, 41 in Outside Length, 21/32 in Top Width, 11 mm Thickness, 1 Ribs

  • Mfr # BX38

  • Zoro # G3847119


product price:  $16.25
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX38
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX38
Zoro #
G3847119
UPC #
64971729656
Country of Origin
Thailand

Dimensions

Top Width
21/32 in
Thickness
11 mm
Outside Length
41 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX38
Number of Ribs
1
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°F
Construction
Bandless
Groove Angle
40 Degrees
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.