Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell North Front Brim Hard Hat Construction Kit w/ Safety Glasses, Earplugs and Leather-Palm Gloves BASICKT/A29WH

Front Brim Hard Hat Construction Kit w/ Safety Glasses, Earplugs and Leather-Palm Gloves (Discontinued)

  • Mfr # BASICKT/A29WH
  • Zoro # G3847121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASICKT/A29WH
Zoro #
G3847121
UPC #
-
Country of Origin
Unknown

Details

Item
Hard Hat Construction Kit w/ Safety Glasses, Earplugs and Leather-Palm Gloves
Head Protection Style
Front Brim
Color
White
Standards
Safety glasses meet ANSI Z87.1-2003 High Impact. Hard Hat meets ANSI Z89.1-2009
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
ANSI Electrical Class
C, E
ANSI Classification
Type 1, Class E
Graphics
None
ANSI Impact Type
1
Hard Hat Style
Front Brim
Hard Hat Sub-Category
Hard Hat Combination Kits

Description

Hard Hat Construction Kit w/ Safety Glasses, Earplugs and Leather-Palm Gloves, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Standards Safety glasses meet ANSI Z87.1-2003 High Impact. Hard Hat meets ANSI Z89.1-2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.