This item is Discontinued.

Kimberly-Clark Disposable Gloves, Nitrile, M, Purple, PK50 55092

Disposable Gloves, Nitrile, M, Purple, PK50 (Discontinued)

  • Mfr # 55092
  • Zoro # G3848467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55092
Zoro #
G3848467
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
M
Length
9 1/2 in
Cuff Thickness
3.54 mil
Palm Thickness
4.72 mil
Glove Length
9 1/2 in
Disposable Glove Palm Thickness
4.00 to 4.99 mil
Finger Thickness
5.91 mil
Nominal Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Purple
Standards
Exceeds Current ASTM 6319 Standard For Critical Defects (AQL-2.5). Safeskin AQL For Critical Defects is 1.5. Sterilized In Accordance With AAMI Guidelines at a Sterility Assurance Level (SAL) Of 10(-6),Manufactured in accordance With Quality System ISO 9002
Application
Primary Care Services, Diagnostic Tests, Surgical Procedures, Dental Procedures and General Use Applications
Lining
Unlined
Metal Detectable
No
Latex Content
Latex Free
Glove Texture Location
Fingertips
Sterile/Non-Sterile
Sterile
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powder Free
Disposable Glove Grade
Exam, Medical
Powdered/Powder-Free
Powder-Free
Texture Location
Fingertips

Description

Disposable Gloves, Color Purple, Cuff Thickness 3.54 mil, Finger Thickness 5.91 mil, Length 9 1/2 in, Palm Thickness 4.72 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Sterile, Texture Location Fingertips, Size- Alpha M, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.