This item is Discontinued.

Wearwell Interlocking Drainage Runner 6 ft. L, 7/8" 460

Interlocking Drainage Runner 6 ft. L, 7/8" (Discontinued)

  • Mfr # 460
  • Zoro # G3849702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460
Zoro #
G3849702
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/8"
Length
6 ft.

Details

Item
Interlocking Drainage Runner
Color
Black
Anti-Slip Surface
Yes
Antifatigue
Yes
Edges
beveled

Description

Interlocking Drainage Runner, Anti-Slip Surface Yes, Width 30 In., Thickness 7/8 In., Length 6 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.