Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok-1 Carpal Tunnel Wrist Support, M, Left, Black OK-NCTS/L-M

Carpal Tunnel Wrist Support, M, Left, Black (Discontinued)

  • Mfr # OK-NCTS/L-M
  • Zoro # G3850174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-NCTS/L-M
Zoro #
G3850174
UPC #
011726303023
Country of Origin
China

Dimensions

Ergonomic Support Size
M

Details

Item
Carpal Tunnel Wrist Support
Color
Black
Style
Single Strap
Material
neoprene
Fits
6-1/2 to 7-1/2"
Features
3" Wide Wraparound Strap, Flexible Plastic Insert
Wrist
Left

Description

Carpal Tunnel Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6-1/2 to 7-1/2 In., Wrist Left, Black, Neoprene, Features 3 In. Wide Wraparound Strap, Flexible Plastic Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.