This item is Discontinued.

Ok-1 Carpal Tunnel Wrist Support, L, Right, Blck OK-NCTS/R-L

Carpal Tunnel Wrist Support, L, Right, Blck (Discontinued)

  • Mfr # OK-NCTS/R-L
  • Zoro # G3850192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OK-NCTS/R-L
Zoro #
G3850192
UPC #
011726304013
Country of Origin
China

Dimensions

Ergonomic Support Size
L

Details

Item
Carpal Tunnel Wrist Support
Color
Black
Style
Wraparound Strap
Material
neoprene
Fits
7-1/2 to 8-1/2"
Features
3" Wide Wraparound Strap, Flexible Plastic Insert
Wrist
Right

Description

Carpal Tunnel Wrist Support, Wraparound Strap Style, Ergonomic Support Size L, Fits 7-1/2 to 8-1/2 In., Wrist Right, Black, Neoprene, Features 3 In. Wide Wraparound Strap, Flexible Plastic Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.