U-Shaped Round Hangrail, Chrome, 10PK

  • Mfr # SW681/C

  • Zoro # G3851401


product price:  $124.99
/pk 10, $12.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
11 in
Overall Width
22 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW681/C
Zoro #
G3851401
UPC #
818703009530
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
11 in
Overall Width
22 in
Length
22"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Slatwall Panels, Gondolas, Towers or Merchandisers
Item
U-Shaped Round Tubing Hangrail
Used with Display Type
Slatwall
Load Capacity
25 lb
Shelving Type
Add-On
For Tube Shape
Circle
Shelf Adjustment Type
Fixed
For Display Type
Slatwall

Description

Hangrail, Steel, Chrome, Silver, Load Capacity 25 lb, Overall Depth 11 in, Overall Height 1 in, Overall Width 22 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type U-Shape, Includes Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.