U-Shaped Round Hangrail, Black, 10PK

  • Mfr # SW681/B

  • Zoro # G3851410


product price:  $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
11 in
Overall Width
22 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW681/B
Zoro #
G3851410
UPC #
841134108466
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
11 in
Overall Width
22 in
Length
22"

Details

Material
Steel
Gauge
16 ga
Finish
Semi Gloss
Color
Black
For Use With
Slatwall Panels, Gondolas, Towers or Merchandisers
Item
U-Shaped Round Tubing Hangrail
Shelving Type
Add-On
Load Capacity
25 lb
Used with Display Type
Slatwall
For Tube Shape
Circle
For Display Type
Slatwall
Shelf Adjustment Type
Fixed

Description

Hangrail, Steel, Semi-Gloss, Black, Load Capacity 25 lb, Overall Depth 11 in, Overall Height 1 in, Overall Width 22 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type U-Shape, Includes Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.