Straight Arm Semi-Gloss, 12inL, White, 24PK

  • Mfr # EWH/12

  • Zoro # G3851681


product price:  $62.19
/pk 24, $2.59/ea

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
12 in
Overall Width
1/8 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWH/12
Zoro #
G3851681
UPC #
841134102396
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
12 in
Overall Width
1/8 in
Length
12"

Details

Material
Steel
Gauge
16 ga
Finish
Semi Gloss
Color
White
Item
Straight Arm
Used with Display Type
Slatwall
Shelving Type
Add-On
Load Capacity
40 lb
Stop Type
Ball
Shelf Adjustment Type
Fixed
For Display Type
Slatwall

Description

Round Tubing, Steel, Semi-Gloss, White, Load Capacity 40 lb, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Includes Not Applicable, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.