Support Arm, Chrome, Add-On, 12PK
Mfr # 3380-78
Zoro # G3852110
product price:Â $43.99
/pk 12, $3.67/eaKey Features
Material
Steel
Overall Depth
12 in
Gauge
16
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3380-78
Zoro #
G3852110
UPC #
818703009912
Country of Origin
China
Dimensions
Overall Depth
12 in
Details
Material
Steel
Gauge
16
Finish
Chrome
Color
Silver
For Use With
Mfr. Model No.SW/FB, EBL/FB and EWH/FB
Item
Support Arm
Shelving Type
Add-On
Includes
Tightening Screws
Used with Display Type
Slatwall
Load Capacity
150 lb
Description
Support Arm, Add-On, Color Silver, Finish Chrome, Length N/A, Includes Tightening Screws, For Use With Mfr. Model No.SW/FB, EBL/FB and EWH/FB, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.