Rectangular Tubing 48"L, Black, 10PK

  • Mfr # REMAB4

  • Zoro # G3852795


product price:  $93.69
/pk 10, $9.37/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
48 in
Overall Width
1/2 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REMAB4
Zoro #
G3852795
UPC #
841134107032
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
48 in
Overall Width
1/2 in
Width
1/2"
Height
1-1/2"
Length
48"

Details

Material
Steel
Gauge
17 ga
Finish
Matte
Color
Black
Item
Rectangular Tubing
Includes
17 ga.
Load Capacity
35 lb
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
For Display Type
Slatwall
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed

Description

Rectangular Tubing, Steel, Matte, Black, Load Capacity 35 lb, Overall Depth 48 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Rectangle, Shelf Adjustment Type Fixed, Includes Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.