Cube Waterfall 18"L Satin Chrome, 24PK
Mfr # RH/7B-SC
Zoro # G3853011
product price:Â $169.99
/pk 24, $7.08/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
1 1/2 in
Overall Depth
18 in
Gauge
17 ga
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RH/7B-SC
Zoro #
G3853011
UPC #
841134107117
Country of Origin
China
Dimensions
Overall Height
1 1/2 in
Overall Depth
18 in
Overall Width
1/4 in
Length
18"
Details
Material
Steel
Gauge
17 ga
Finish
Satin Chrome
Color
Silver
Item
Cube Waterfall
Shelving Type
Add-On
Load Capacity
35 lb
Used with Display Type
Hangrail Tubing Accessory
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed
Stop Type
Ball
Description
Waterfall Rail, Steel, Satin Chrome, Silver, Load Capacity 35 lb, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 1/4 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Includes Not Applicable, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.