Cube Waterfall 18"L Chrome, 16ga, 24PK

  • Mfr # RH/7B

  • Zoro # G3853020


product price:  $144.99
/pk 24, $6.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
18 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH/7B
Zoro #
G3853020
UPC #
818703008854
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
18 in
Overall Width
1/4 in
Length
18"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Cube Waterfall
Load Capacity
35 lb
Includes
16 ga.
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
Stop Type
Ball
Shelf Adjustment Type
Fixed
For Tube Shape
Rectangular

Description

Waterfall Rail, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 1/4 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Includes Not Applicable, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.