Spring Clamp Socket, Chrome, 16 ga., 100PK

  • Mfr # DC1

  • Zoro # G3853136


product price:  $488.99
/pk 100, $4.89/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
2 in
Overall Depth
2 in
Overall Width
2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1
Zoro #
G3853136
UPC #
841134101689
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Depth
2 in
Overall Width
2 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Hardware Brackets
Item
Center Spring Clamp Socket
Load Capacity
20 lb
Includes
16 ga
Used with Display Type
Single or Double Slotted Standards
Shelving Type
Add-On
Product Type
Round Tubing Socket
Whole Unit Load Capacity
20 lb
Duty Rating
Heavy Duty
For Display Type
Single or Double Slotted Standards
Slotted Standard Format
Single

Description

Center Spring Clamp Socket, Steel, Chrome, Silver, Overall Depth 2 in, Overall Height 2 in, Overall Width 2 in, Whole Unit Load Capacity 20 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single or Double Slotted Standards, Mounting Type Snap-on, Product Type Round Tubing Socket, Includes 16 ga, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.