This item is Discontinued.

Electromark Quality Control To Be Inspected, 14 in W x 10 in H S1303-P10

Quality Control To Be Inspected, 14 in W x 10 in H (Discontinued)

  • Mfr # S1303-P10
  • Zoro # G3853202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1303-P10
Zoro #
G3853202
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Quality Control Sign
Legend
Quality Control To Be Inspected
Mounting Style
Surface
Legend/Background Color
Red and Black/White
Material
Plastic
Language
English
Subject Matter
Lean and Quality Control
Legend Style
Text

Description

Quality Control Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.