Single Slotted Standard 96"H, Silver, 10PK

  • Mfr # SS12/96

  • Zoro # G3853258


product price:  $112.99
/pk 10, $11.30/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS12/96
Zoro #
G3853258
UPC #
841134107995
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Length
96"
Thickness
3/32"
Width
11/16"
Slot Length
1/2 in

Details

Material
Steel
Gauge
14 ga
Finish
Zinc-Plated
Color
Silver
For Use With
Surface Mounted Slotted Standards
Item
Single Slotted Standard
Load Capacity
250 lb
Used with Display Type
Surface Mount Slotted Standards
Shelving Type
Add-On
Includes
Countersunk Mounting Screws
Whole Unit Load Capacity
250 lb
Duty Rating
Heavy Duty
Slot Spacing
1 in
For Display Type
Surface Mount Slotted Standards
Slotted Standard Format
Single
Product Type
Slotted Standard

Description

Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Includes Countersunk Mounting Screws, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.