Single Slotted Standard 96"H, Silver, 10PK

  • Mfr # SS10/96-C

  • Zoro # G3853300


product price:  $110.99
/pk 10, $11.10/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS10/96-C
Zoro #
G3853300
UPC #
841134107964
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Thickness
1/16"
Width
11/16"
Length
96"
Height
96 in
Slot Length
1/2 in

Details

Material
Steel
Gauge
17 ga
Finish
Chrome
Color
Silver
For Use With
Surface Mounted Slotted Standards
Item
Single Slotted Standard
Used with Display Type
Surface Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Includes
Countersunk Mounting Screws
Slotted Standard Format
Single
Slot Spacing
1 in
Duty Rating
Heavy Duty
For Display Type
Surface Mount Slotted Standards
Product Type
Slotted Standard
Whole Unit Load Capacity
250 lb

Description

Single Slotted Standard, Steel, Chrome, Silver, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Includes Countersunk Mounting Screws, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.