
6 Ga. Uninsulated Wire Terminal Butt Splice Silver 2 pk
Mfr # 60764
Zoro # G3853329
product price: $7.85
/eaKey Features
Type
Butt Splice
Color
Silver
Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
Insulation Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60764
Zoro #
G3853329
UPC #
740265607643
Country of Origin
China
Dimensions
Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Silver
Insulation Material
None
Termination Style
Crimp
Description
The butt splice connector allows for quick, easy wire insertion to splice wire during a continuous run. Wires insert from both ends and meet in the middle at the built-in wire stop. The connector must be crimped at both ends. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Butt Splice Connector
- • Uninsulated
- • 6 ga. wire size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.