Shop JANDORF
See all product information
Create Account
12 Ga. Insulated Wire Terminal Self-Stripping Yellow 2 pk
Mfr # 60795
Zoro # G3853119
product price:
$
6.79
/ea
Key Features
Type
Insulation-Displacement
Color
Yellow
Maximum Wire Size
12 AWG
Minimum Wire Size
12 AWG
Insulation Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60795
- Zoro #
- G3853119
- UPC #
- 740265607957
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 12 AWG
Details
- Item
- Insulation-Displacement Wire Connector
- Type
- Insulation-Displacement
- Color
- Yellow
- Insulation Material
- Plastic
Description
Self-stripping terminals are designed for quick and easy installation. With insulation displacement connectors, no stripping or twisting of wires is required. After wires are inserted, close cover and press down fully with pliers so that the metal contact makes the connection. Then insert wire with male disconnect tab into base.
- • Quick install
- • T-tap style mates with 0.250 inch male blade
- • 12 ga. wire size
- • Instantly secure connections without stripping the wires
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.