Zoro Homepage
This item is Discontinued.
Electromark Quality Control Re-Work, 14" W x 10" H S1309-V10

Quality Control Re-Work, 14" W x 10" H (Discontinued)

  • Mfr # S1309-V10
  • Zoro # G3853333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1309-V10
Zoro #
G3853333
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Quality Control Sign
Legend
Quality Control Re-Work
Material
Vinyl
Legend/Background Color
yellow and Black/White
Subject Matter
Lean and Quality Control
Language
English
Mounting Style
Surface
Legend Style
Text

Description

Quality Control Sign, Height 10 In., Width 14 In., Legend Quality Control Re-Work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.