Straight Arm Satin Chrome, 16 ga., 24PK

  • Mfr # RDW/12-SC

  • Zoro # G3853879


product price:  $135.99
/pk 24, $5.67/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
12 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDW/12-SC
Zoro #
G3853879
UPC #
841134106929
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
12 in
Overall Width
1/4 in
Length
12"
Slot Length
1/2 in

Details

Material
Steel
Gauge
16 ga
Finish
Satin-Chrome
Color
Silver
For Use With
Medium or Heavy Weigth Universal Slotted Standards
Item
Straight Arm
Includes
16 ga.
Used with Display Type
Single Slotted Standards
Shelving Type
Add-On
Load Capacity
30 lb
Slotted Standard Format
Single
Product Type
Rectangular Faceout
Slot Spacing
1 in
For Display Type
Single Slotted Standards
Duty Rating
Heavy Duty
Whole Unit Load Capacity
30 lb

Description

Straight Arm, Steel, Satin-Chrome, Silver, Overall Depth 12 in, Overall Height 1 in, Overall Width 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 30 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.