Single Slotted Standard 96"H, Black, 5PK
Mfr # SSRIB8
Zoro # G3854028
product price:Â $120.99
/pk 5, $24.20/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Depth
1 in
Gauge
17 ga
Finish
Matte
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSRIB8
Zoro #
G3854028
UPC #
818703009363
Country of Origin
China
Dimensions
Overall Height
96 in
Overall Depth
1 in
Overall Width
13/16 in
Length
96"
Width
13/16"
Height
96 in
Slot Length
1 in
Details
Material
Steel
Gauge
17 ga
Finish
Matte
Color
Black
For Use With
3/4 in Slatwall
Item
Single Slotted Standard
Shelving Type
Add-On
Includes
1 in Slot On 2 in Centers
Load Capacity
250 lb
Used with Display Type
Recessed Mount Slotted Standards
Slotted Standard Format
Single
Duty Rating
Heavy Duty
For Display Type
Recessed Mount Slotted Standards
Whole Unit Load Capacity
250 lb
Product Type
Slotted Standard
Slot Spacing
2 in
Description
Single Slotted Standard, Steel, Matte, Black, Overall Depth 1 in, Overall Height 96 in, Overall Width 13/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.