Single Slotted Standard 72"H, Black, 5PK
Mfr # SSRIB6
Zoro # G3854037
product price:Â $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Depth
1 in
Gauge
17 ga
Finish
Matte
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSRIB6
Zoro #
G3854037
UPC #
841134108244
Country of Origin
China
Dimensions
Overall Height
72 in
Overall Depth
1 in
Overall Width
13/16 in
Width
13/16"
Length
72"
Height
72 in
Slot Length
1 in
Details
Material
Steel
Gauge
17 ga
Finish
Matte
Color
Black
For Use With
3/4 in Slatwall
Item
Single Slotted Standard
Includes
1 in Slot On 2 in Centers
Used with Display Type
Recessed Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Product Type
Slotted Standard
Duty Rating
Heavy Duty
For Display Type
Recessed Mount Slotted Standards
Slotted Standard Format
Single
Slot Spacing
2 in
Whole Unit Load Capacity
250 lb
Description
Single Slotted Standard, Steel, Matte, Black, Overall Depth 1 in, Overall Height 72 in, Overall Width 13/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.