Single Slotted Standard 96"H, Black, 5PK
Mfr # SSRI-11B8
Zoro # G3854061
product price:Â $159.99
/pk 5, $32.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Depth
1/2 in
Gauge
17 ga
Finish
Matte
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSRI-11B8
Zoro #
G3854061
UPC #
818703009301
Country of Origin
China
Dimensions
Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Width
11/16"
Length
96"
Height
96 in
Slot Length
1 in
Details
Material
Steel
Gauge
17 ga
Finish
Matte
Color
Black
For Use With
5/8 in Drywall
Item
Single Slotted Standard
Includes
1 in Slot On 2 in Centers
Load Capacity
250 lb
Used with Display Type
Recessed Mount Slotted Standards
Shelving Type
Add-On
Slot Spacing
2 in
Slotted Standard Format
Single
For Display Type
Recessed Mount Slotted Standards
Product Type
Slotted Standard
Whole Unit Load Capacity
250 lb
Duty Rating
Heavy Duty
Description
Single Slotted Standard, Steel, Matte, Black, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 11/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.