Zoro Homepage
This item is Discontinued.
Kappler Barrier Gown, L, White, Hook And Loop/Ties LS101WHLGR

Barrier Gown, L, White, Hook And Loop/Ties (Discontinued)

  • Mfr # LS101WHLGR
  • Zoro # G3854121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS101WHLGR
Zoro #
G3854121
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L

Details

Item
Barrier Gown
Color
White
Material
Microporous Film Provent 7000
Seam Style
Sewn
Closure Type
Hook And Loop/Ties
Cuff Style
Knit
Standards
ASTM 1670
Features
Knit Cuffs, Attached Ties at Waist and Hook and Loop at Neck

Description

Barrier Gown, Size L, Microporous Film Provent 7000, White, Hook And Loop/Ties Closure Type, Knit Cuff Style, Seam Style Sewn, Standards ASTM 1670, Features Knit Cuffs, Attached Ties at Waist and Hook and Loop at Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.