Single Slotted Standard 72"H, Silver, 5PK
Mfr # SSRBZ6
Zoro # G3854326
product price:Â $95.39
/pk 5, $19.08/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
72 in
Overall Depth
1 in
Overall Width
11/16 in
Gauge
17 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSRBZ6
Zoro #
G3854326
UPC #
818703009288
Country of Origin
China
Dimensions
Overall Height
72 in
Overall Depth
1 in
Overall Width
11/16 in
Length
72"
Thickness
1/8"
Slot Length
1/2 in
Details
Material
Steel
Gauge
17 ga
Finish
Zinc-Plated
Color
Silver
For Use With
3/4 in Slatwall
Item
Single Slotted Standard
Used with Display Type
Recessed Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Includes
1/2 in Slot On 1 in Centers
Slotted Standard Format
Single
Product Type
Slotted Standard
For Display Type
Recessed Mount Slotted Standards
Slot Spacing
1 in
Duty Rating
Heavy Duty
Whole Unit Load Capacity
250 lb
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 72 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.