Single Slotted Standard 72"H, Black, 5PK

  • Mfr # SSRB-11B6

  • Zoro # G3854387


product price:  $88.19
/pk 5, $17.64/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
72 in
Overall Depth
1/2 in
Overall Width
11/16 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRB-11B6
Zoro #
G3854387
UPC #
841134108121
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Depth
1/2 in
Overall Width
11/16 in
Length
72"
Thickness
11/16"
Slot Length
1/2 in

Details

Material
Steel
Gauge
17 ga
Finish
Painted
Color
Black
Item
Single Slotted Standard
Used with Display Type
Recessed Mount Slotted Standards
Load Capacity
250 lb
Includes
1/2 in Slot On 1 in Centers
Shelving Type
Add-On
For Display Type
Recessed Mount Slotted Standards
Duty Rating
Heavy Duty
Product Type
Slotted Standard
Slotted Standard Format
Single
Whole Unit Load Capacity
250 lb
Slot Spacing
1 in

Description

Single Slotted Standard, Steel, Painted, Black, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.