This item is Discontinued.

Pig Truck Spill Kit, 6.5 gal., Stowaway Bag kit622

Truck Spill Kit, 6.5 gal., Stowaway Bag (Discontinued)

  • Mfr # kit622
  • Zoro # G3854579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
kit622
Zoro #
G3854579
UPC #
036226007707
Country of Origin
United States

Dimensions

Container Size
18-1/2"W X 30" H

Details

Item
Truck Spill Kit
Fluids Absorbed
Oil, Coolants, Solvents, Water
Container Type
Stowaway Bag
Includes
(3) 3 in diax 48 in L Absorbent Sock, (40) 15 in W x 20 in L Absorbent Mat Pad, (2) 3 1/4 in dia x 1 3/4 in H Patching Paste, (1) Collapsible Container, (1) 13 in L Neoprene Gloves, (1) Pair of Goggles, (1) Apron, (1) Lightstick, (5) 18 in W x 30 in H Polyethylene Disposal Bags, (1) Instructions
Volume Absorbed per Pkg.
6.5 gal

Description

Fluids Absorbed Oil, Coolants, Solvents, Water, Container Type Stowaway Bag, 18-1/2 In.W X 30 In. H Container Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.