Mechanics Gloves, Synthetic Leather Palm, Neoprene Back, XL, Black

  • Mfr # 42KZ77

  • Zoro # G3855647


product price:  $17.59
/pr

Key Features

Glove Size
XL
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42KZ77
Zoro #
G3855647
UPC #
190735893807
Country of Origin
China

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Thumb Style
Full
Knuckle Padding Material
Neoprene
Cuff
Hook-and-Loop
Finger Style
Full
Back Material
Spandex/Neoprene
Closure Type
Hook-and-Loop
Glove Back Material
Neoprene
Water Resistant
No
Rope Channel Reinforcement
No
Windproof
No
Glove Features
Thumb Sweat Wipe
Touchscreen Compatible
No
Glove Materials
Synthetic Leather/Neoprene
High-Visibility
No
Includes Red Palm
No
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
Yes
Palm Style
Single Layer
Latex-Free
No
Silicone-Free
No
Includes Pull Strap
No
Includes Pinch Point Protection
No
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Rated
Includes ID Panel
No
Glove Hand Style
Left and Right
Includes Keypad Nib
No
Includes Double Palm
No
Glove Construction
Cut and Sewn
Brand and Series
Condor
Includes Padded Palm
No
Touchscreen Nib
No
Knuckle Protection Material
Neoprene
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Back Color
Black
Oil-Resistant
No
Glove Backing Material
Neoprene
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.