Rain Bib Overall, Polyester/Polyurethane, 31 in Inseam, 40 in to 42 in Waist, 12 mil Thickness, XL

  • Mfr # O24122

  • Zoro # G3857585


product price:  $67.99
/ea

Key Features

Color
Green/Yellow
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O24122
Zoro #
G3857585
UPC #
081138222441
Country of Origin
Multiple

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Thickness
12 mil
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Green/Yellow
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
31 in
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
ANSI/ISEA 107 Class E, ASTM E96
Seam Style
Stitched, Taped
Resists
Mildew, Water
Rainwear Style
Rain Bib Overall
Includes
Crossover, Heavy Duty Suspenders, Quick Release Buckles
Rainwear Primary Material
Polyester, Polyurethane
Liner Material
Polyester
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Closure Type
Snap Fly Front
Gender
Unisex
High-Visibility
Yes
Fly Closure Type
Snap
Leg Fit
Straight Leg
Includes Suspenders
Yes
Series
O24122
Pass Through Pockets
No
ANSI Class
E
Lining Material
Polyester
Number of Outside Pockets
0
Breathable Fabric
Yes
Reflective Stripe Border Type
None
Style
Rain Bib Overall
Ankle Type
Hook-and-Loop
Garment Features
None
Insulated for Cold Conditions
No
Number of Inside Pockets
0
Includes Lining
Yes
Secondary Hazard
Rain Protection
ANSI Type
R
Will Fit Over Boots
Yes
Waist Closures
Snaps

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size XL, Size-Body Type Regular, Color Green/Yellow, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.