Disposable Gloves, Nitrile, 9, Green, PK100 (Discontinued)
- Mfr # 9DT21
- Zoro # G3857917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9DT21
Zoro #
G3857917
UPC #
190735563458
Country of Origin
Unknown
Dimensions
Glove Size
9
Palm Thickness
11.00 mil
Glove Length
13 in
Finger Thickness
11.00 mil
Cuff Thickness
11.00 mil
Details
Item
Disposable Gloves
Color
Green
Glove Texture Location
Palm and Fingers
Latex Content
Latex Free
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Special Features
Embossed Palm And Fingers
Aloe Inner Surface
No
Lining
Unlined
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powder Free
Disposable Glove Grade
Industrial
Powdered/Powder-Free
Powder-Free
Description
Disposable Gloves, Color Green, Cuff Thickness 11.00 mil, Finger Thickness 11.00 mil, Palm Thickness 11.00 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.