This item is Discontinued.

Valeo Anti-Vibration Gloves, XL, Black, PR VI4869XLWWGL

Anti-Vibration Gloves, XL, Black, PR (Discontinued)

  • Mfr # VI4869XLWWGL
  • Zoro # G3858626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VI4869XLWWGL
Zoro #
G3858626
UPC #
736097486945
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Anti-Vibration Gloves
Palm Material
Leather/Polyester/Nylon
Palm Construction
Padded
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Finger Style
Full Finger
Features
Mechanics Style
Cuff
Shirred
Closure Type
hook-and-loop
Sold As
Pair
Minimum Temperature
Not Rated
Color Family
Black

Description

Mechanics Gloves, Palm Material Leather/Polyester/Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.