Cut Resistant Gloves, 2 Cut Level, Gray, XL (Discontinued)
- Mfr # 156659XL
- Zoro # G3858687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
156659XL
Zoro #
G3858687
UPC #
451431569481
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Puncture Resistant
No
Palm Material
Polyurethane
Finger Style
Full
Glove Cut
Gunn
Abrasion Resistant
No
Application
Automotive, Metal Fabrication, Ceramics, Paper And Pulp, Textile
Thumb Style
Straight
Coating Material
Polyurethane
Lining
HPPE
Cut Resistant
Yes
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 2, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.