Breathable Rain Jacket, Polyester, Class 3 R, Green/Yellow, 4XL

  • Mfr # J25022

  • Zoro # G3860491


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
zipper
Number of Pockets
0-3
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J25022
Zoro #
G3860491
UPC #
081138250277
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Thickness
39 mil
Length
33 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Size-Body Type
Regular
Sleeve Length
37 1/2 in

Details

Item
Breathable Rain Jacket
Material
Polyester
Color
Green/Yellow
Front Closure Type
zipper
Number of Pockets
0-3
Number of Outside Pockets
1
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Reflective Tape
Fabric Weight
5.5 oz
Includes
Fleece Lining, Silver Reflective Tape, Tapered Back with Adjustable Elastic Draw Cord at Waist
Gender
Men's
Seam Style
Heat Sealed
Resists
Water, Wind
Includes Hood
No
Breathable Fabric
Yes
Style
Soft Shell Jacket
High-Visibility
Yes
Wind-Resistant
Yes
Series
J25022
Pocket Locations
Front Hand, Right Chest
Garment Type
Rain Jacket
Cuff Style
Hook-and-Loop
Back Stripe Pattern
U
Secondary Hazard
Rain Protection
Includes Lining
Yes
Includes Removable Liner
No
Hood Style
None
Water-Resistant
water resistant

Description

Breathable Rain Jacket, Garment Type Rain Jacket, Style Soft Shell Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 1, Color Green/Yellow, Front Closure Type Zipper, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood No, Hood Style None, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Fleece, Features 2 in Reflective Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.