Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians SV6H Type R Class 2 Heavy Duty T, 100% Polyester Mesh and 100% Polyester Tricot, Size L

  • Mfr # SV6HG-L

  • Zoro # G3863065


product price: $17.85
/ea

Key Features

Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.6438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6HG-L
Zoro #
G3863065
UPC #
674326265827
Country of Origin
China

Dimensions

Size
L
Length
9.8
Height
1.6
Width
8.2
Overall Width
8.2
Overall Height
1.6

Details

Item
Radians SV6H Type R Class 2 Heavy Duty T
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.6438
Features
Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards.
Gender
Unisex

Description

Radians SV6H Type R Class 2 Heavy Duty T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.