Dry Erase Board, Glass, 36 in, 48 in, No Frame Frame, White, Gloss
Mfr # GI4836
Zoro # G3864023
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GI4836
Zoro #
G3864023
UPC #
034138992449
Country of Origin
China
Dimensions
Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Overall Height
39 3/8 in
Overall Width
48 1/8 in
Depth
1 in
Adjustable Height
Not Adjustable
Board Width - Side 1
48 1/8 in
Board Height - Side 1
39 3/8 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes Tray, Magnets, Marker, Standards UL GREENGUARD Gold Certification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.