Law Enforcement Glove, Cowhide Leather Palm, 7" Length, Shirred Cuff, Full Finger, Kevlar(R) Lining
Mfr # DFK300 LARGE
Zoro # G3864822
product price:Â $40.29
/prKey Features
Color
Black
Cuff
Shirred
Palm Material
Cowhide Leather
Application
Law Enforcement
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFK300 LARGE
Zoro #
G3864822
UPC #
736404030229
Country of Origin
Pakistan
Dimensions
Size
L
Length
7"
Details
Item
Law Enforcement Glove
Color
Black
Cuff
Shirred
Palm Material
Cowhide Leather
Application
Law Enforcement
Finger Style
Full Finger
Closure Type
Elastic
Lining
Kevlar(R)
Back Material
Cowhide Leather
Cut-Resistant Material
Kevlar(R)
Thumb Style
Straight
Cut
Gunn
Grade of Leather
Premium
Sold As
Pair
Glove Features
Water Resistant
Description
Law Enforcement Gloves, L, Black, 7 in, Shirred Slip-On Cuff, Lining Aramid Fiber, Cowhide Leather Palm Material, Cowhide Leather Back Material, Kevlar(R) Cut-Resistant Material, Grade of Leather Premium, Elastic Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.