High Visibility Rain Pants, Polyurethane, 28 in Inseam, Drawstring Closure, Green/Yellow, Size S

  • Mfr # P23122

  • Zoro # G3865802


product price:  $36.29
/ea

Key Features

Color
Green/Yellow
Material
Polyurethane
Fabric Weight
4 oz
Inseam
28 in
Seam Style
Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P23122
Zoro #
G3865802
UPC #
081138221512
Country of Origin
China

Dimensions

Size
S
Thickness
7 mil
Fits Waist Size
32 in to 34 in
Minimum Waist Size
32 in
Maximum Waist Size
34 in

Details

Item
High Visibility Rain Pants
Color
Green/Yellow
Material
Polyurethane
Fabric Weight
4 oz
Inseam
28 in
Seam Style
Stitched, Taped
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Closure Type
Snap Fly Front
Includes
Side Openings with Flap Closure
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Night-time Conspicuity
Standards
ANSI/ISEA 107 Class E, ASTM E96
High-Visibility
Yes
Style
Rain Pants
Number of Outside Pockets
0
Series
P23122
Fly Closure Type
Snap, Storm Flap
ANSI Type
R
Ankle Type
Hook-and-Loop, Take-Up Straps
Will Fit Over Boots
Yes
Pass Through Pockets
Yes
Insulated for Cold Conditions
No
Reflective Stripe Border Type
None
Resists
Mildew
Secondary Hazard
Rain Protection
Includes Lining
Yes
Breathable Fabric
Yes
Garment Features
None
Number of Inside Pockets
0

Description

High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size S, Color Green/Yellow, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 4 oz, Thickness 7 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.