Men's Pylon Tall Rubber Boots, Steel Toe, 16" Height, Brick Red, 6

  • Mfr # MB921B

  • Zoro # G3865967


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick Red
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB921B
Zoro #
G3865967
UPC #
081138921269
Country of Origin
China

Dimensions

Size
6
Height
16"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick Red
Item
Tall Rubber Boots
Series
Pylon
Upper Material
Neoprene Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Chemical, Dairy, Food Processing, Petrochemical
Insulation Type
None
Shank Material
Steel
Toe Shape
Round
Typical Rubber Boot Application
High Chemical Resistant
Footwear Sole Pattern
Chevron
Outsole Material
Nitrile Rubber
Footwear Closure Type
Pull On
Resists
Certain Acids and Caustics, Alcohols, Fats, Oils, and Other Chemicals
Style Number
MB921B
For Outdoor Traction
Yes
Insulated
No
Midsole Material
Rubber
Metatarsal Guard
No
Standards
ASTM F2413-18
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Waterproof Type
Vulcanization
Ninety Degree Heel
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Shoe Style
Knee
Max. Operating Temp.
120 Degrees F
Insole Color
Black
Footwear Brand
TINGLEY
Insole Material
Polyurethane
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 6, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.