This item is Discontinued.

Helly Hansen Long Slv Thermal T-Shirt, 100% PP, Navy, S 75016_590-S

Long Slv Thermal T-Shirt, 100% PP, Navy, S (Discontinued)

  • Mfr # 75016_590-S
  • Zoro # G3866283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75016_590-S
Zoro #
G3866283
UPC #
-
Country of Origin
Portugal

Dimensions

Size
S
Fits Chest Size
36-1/2" to 39"

Details

Item
Long Sleeve Thermal T-Shirt
Color
Navy
Material
100% Polypropylene
Fabric Weight
4.58 oz.
Gender
Men's

Description

Long Sleeve Thermal T-Shirt, Color Navy, Gender Men's, Size S, Material 100 Percent Polypropylene, Fabric Weight 4.58 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.